-
CUB5IB00Red Lion Panel Meters & Gauges, CUB5I SeriesItem NumberCUB5IB00MFG Item NumberCUB5IB00SeriesCUB5IProduct DescriptionCURRENT METERSpecifications
Specifications Type (Engineering Units) DC Amps Max Input Signal 200 mA Display Digits 5 Power Supply 9-28 VDC Nominal Size 68 mm Analog Output None Communication Optional Accuracy 0.1 % Operating Temperature -31-167 °F NEMA Rating NEMA 4X IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CUB5IR00Red Lion Panel Meters & Gauges, CUB5I SeriesItem NumberCUB5IR00MFG Item NumberCUB5IR00SeriesCUB5IProduct DescriptionDC CURRENT METER W/REFLECT DISPLAYSpecifications
Specifications Type (Engineering Units) DC Amps Max Input Signal 200 mA Display Digits 5 Power Supply 9-28 VDC Nominal Size 68 mm Analog Output None Communication Optional Accuracy 0.1 % Operating Temperature -31-167 °F NEMA Rating NEMA 4X IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series